Allows user to "leap-frog" while moving from one location to another for added mobility, staying tied-off at all times for 100% fall protection. Expands to 6 ft. (1.8m) when taut and contracts to 4-1/2 ft. (1.4m) keeping it out of the workers way, reducing dragging, snagging and trip falls. Compact and simple design provides added worker satisfaction and productivity. Shrink tube type construction protects the energy absorber and labeling from the elements for extended longevity. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Unique controlled tearing action immediately begins to extend and absorb energy during a fall, limiting arresting forces to safe levels. Automatically locks and closes for added safety, and a high strength corrosion resistant construction is built to last. Automatically locks and closes for added safety, and its 2-1/2" (62.5mm) large gate opening fits over larger anchorage structures. A deployed energy absorber will allow user to visually see if the lanyard has been involved in a fall, providing safe, simple and reliable inspection.
3M Protecta® 1342125 PRO Elastic Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs
|
Questions & Answers (0)
Product Description
Allows user to "leap-frog" while moving from one location to another for added mobility, staying tied-off at all times for 100% fall protection. Expands to 6 ft. (1.8m) when taut and contracts to 4-1/2 ft. (1.4m) keeping it out of the workers way, reducing dragging, snagging and trip falls. Compact and simple design provides added worker satisfaction and productivity. Shrink tube type construction protects the energy absorber and labeling from the elements for extended longevity. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Unique controlled tearing action immediately begins to extend and absorb energy during a fall, limiting arresting forces to safe levels. Automatically locks and closes for added safety, and a high strength corrosion resistant construction is built to last. Automatically locks and closes for added safety, and its 2-1/2" (62.5mm) large gate opening fits over larger anchorage structures. A deployed energy absorber will allow user to visually see if the lanyard has been involved in a fall, providing safe, simple and reliable inspection.
PRICE
$175.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Weight Capacity | 310 |
| Extended Length | 10' in |
| Size | One Size |
| Lanyard Length | 6 ft |
| Strap Width | 1-3/8 in |
| Adjustable Length | No |
| Anchorage Connection Gate Opening | 2-1/2 |
| Harness Connection Gate Opening | 3/4 |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 2 |
| Anchorage Connection | Rebar Hook |
| Material | Polyester Tubular Web |
| Manufacturers Part Number | 7100300016 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | 3M Protecta |
| Type | Shock Pack |
| Color | Red |
| Series | PRO Pack |
| Style | Stretch |
| Leg Connection Type | Rebar Hook |
| Package Quantity | 1 |
| Description | PRO Elastic Shock Absorbing Lanyard |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | OSHA 1910.66, OSHA 1926.502, ANSI Z359.1 |