Nearly Natural 75'' Bamboo Silk Tree
|
Questions & Answers (0)
Product Description
A symbol of friendship and longevity, this stunning bamboo will provide you with years of carefree beauty. Over fourteen-hundred bright slender leaves adorn this multi-trunk tree. Each of the seven trunks is naturally colored and shaped to create an unbelievably life like appearance. Standing 75 inches tall, this exotic work of art makes a nice addition to any home or office space.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 33 in |
| Height | 75 in |
| Pot Size | 7"W x 6"H |
| Plant Height | 75 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Bamboo |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 75'' Bamboo Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5254 |
| Purpose | Floor |
| Brand | Nearly Natural |