Nearly Natural 4.5' Double Areca with Vase & Pothos Silk Plant
Write a Review
|
Questions & Answers (0)
Product Description
What a great design of varied plants coming together to create something more beautiful than they ever could by themselves. Our Double Areca with Vase and Pothos is a rich collection of very different plants. Over four feet high, the Areca burst through an overflow of Pothos to create a water-like effect anywhere you wish to display it. Comes in a deep brown vase inspired by traditional tropical island art.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 32 in |
| Pot Size | 19"W x 14"D x 13"H |
| Plant Height | 54 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Areca |
| Material | Polyester, Plastic, Iron, Wood, PVC Leather |
| Package Quantity | 1 |
| Description | 4.5' Double Areca with Vase & Pothos Silk Plant |
| Manufacturers Part Number | 6634 |
| Purpose | Desk Top |
| Brand | Nearly Natural |