Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3037679

MPN #: COBW0

Starduster Cobweb Duster, 3 1/2" Handle

Product Description
  • Shaped for ceiling/wall corners and crevices.
  • Electrostatically charged.
  • Soft, split-tip bristles.
  • May be used alone or with Unger®telescopic poles (sold separately).

Cone-shaped duster gets into hard-to-reach ceiling/wall corners and crevices. Electrostatical charge improves dust attraction. Soft, split-tip bristles help ensure thorough cleaning. Duster may be used alone or with Unger®telescopic poles (sold separately). Bristle Material: Polypropylene; Bristle Length: 3"; Bristle Color: Gray; Handle Material: Plastic.

PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Handle Length3-1/2
Bristle Length3 in

Product Details

Handle MaterialPlastic
For Use WithUngerED370, ED450, ED550, EZ250, EZ400, TF900
Bristle MaterialPolypropylene