Libman Commercial 17" Heavy-Duty Poly Dustpan - 581 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
For all larger clean-up needs requiring the removal of larger and heavier debris. Good for all plants and shops. Wide scoop with deep well, heavy duty, super durable polypropylene injection molded shell. Hanger hole for easy storage, safer, stronger, and more environmentally friendly than steel dust pans. Withstands more than 530 lbs.
PRICE
$133.50 Sold in packages of 6 / $22.25 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 17 in |
| Depth | 9 in |
| Height | 2-1/4 in |
| Weight | 2 lbs |
Product Details
| Type | Handheld/No Lid |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Gray |
| Manufacturers Part Number | 581 |
| Brand | Libman Commercial |