XPOWER 12" Diameter Tube Man Inflatable Blower Fan, 1 Speed, 1/3 HP, 2800 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for 12 diameter tube man, the BR-430 features an energy efficient 1/3 HP motor which produces up to 2800 CFM while drawing 4.2 Amps. The included 3.7 ft. stability safety pole will keep your inflatable upright even in windy weather. A rugged injection molded housing provides lightweight and durable construction. 1 Year Limited Warranty.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/5 in |
| Depth | 15-1/5 in |
| Height | 13-4/5 in |
| Weight | 17.1 lbs |
| Cord Length | 15 ft |
Product Details
| RPM | 3200 rpm |
| CFM | 2800 CFM |
| Horsepower | 1/3 HP |
| Color | Black |
| Number of Speeds | 1 |
| Amperage | 4.2 A |
| Hertz | 60 Hz |
| Style | Tube Man |
| Voltage | 120 V |
| Stackable | Yes |
| Material | Polypropylene |
| Description | Tube Man Inflatable Blower |
| Manufacturers Part Number | BR-430 |
| Drying Positions | 1 |
| Brand | XPOWER |
Warranty
| Warranty | 1 yr |