XPOWER Stackable Air Mover With GFCI Outlet For Daisy Chain, 3 Speed, 1/3 HP, 2400 CFM, Green
Write a Review
|
Questions & Answers (0)
Product Description
The XPX-600A is powerful air mover that speeds up the drying process for water damage restoration professionals. The X-600A is an energy-efficient air mover which draws 3.8 amps allowing Daisy Chain up to 3 units together using on-board GFCI outlet and eliminating the need of an extension cord. The X-600A is compact and super lightweight for easy mobility and is manufactured with state-of-the-art injection mold technology to ensure performance and many years of service. The X-600A air movers help you get every job done quickly and correctly. Like all XPOWER products, the X-600A is ETL/CETL safety certified.
PRICE
$465.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-16/16 in |
| Depth | 15-2/3 in |
| Height | 16-1/3 in |
| Weight | 21.5 lbs |
| Cord Length | 25 ft |
Product Details
| RPM | 1350 rpm |
| CFM | 2400 CFM |
| Horsepower | 1/3 HP |
| Color | Green |
| Number of Speeds | 3 |
| Amperage | 3.8 A |
| Hertz | 60 Hz |
| Wattage | 520 W |
| Voltage | 115 V |
| Material | Plastic |
| Description | Stackable Air Mover W/ GFCI Outlet |
| Manufacturers Part Number | X-600A-Gr |
| Indoor/Outdoor | Indoor |
| Drying Positions | 4 |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | ETL, cETL |