Allegro 9529 12 Inch Axial DC Metal Blower, 12V
Write a Review
|
Questions & Answers (0)
Product Description
Made from rugged steel with a handle of easy transport. This blower can run off a truck motor. Features Alligator clips, 12 volt electric motor.
PRICE
$835.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 12 in |
| Gauge | 16 |
Product Details
| RPM | 3800 rpm |
| Type | Axial Blower |
| CFM | 1020/1220/1685 CFM |
| Horsepower | 1/4 HP |
| Color | Safety Orange |
| Amperage | 22 A |
| Hertz | 60 Hz |
| RPM High | 3,800 rpm |
| Voltage | 12 V |
| Material | Steel |
| Plug Type | Alligator clips |
| Manufacturers Part Number | 9529 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |