Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/Hex Keys are used to drive the screw.
J.W. Winco 605-M12-30-A Set Screw w/ Full Ball - M12 x 1.75 Thread - 30mm Thread Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 mm yd |
| Ball Height | 2mm |
| Size | M12 x 1.75 |
| Full Ball Diameter | 8.5mm |
| Thread Length | 30mm in |
| A/F | 6mm |
| Unit of Measurement | Metric |
Product Details
| Type | Full Ball Set Screw |
| Set Screw Body Material | Alloy Steel |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel/Hardened Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 605-M12-30-A |
| Grade | Grade 10.9 |
| Ball Material | Hardened Steel |
| Brand | J.W. Winco |
Compliance & Certifications
| Certifications | ASTM A490 |