Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Formax

Model # :WBB3133414

MPN #: FD8732HS

Formax® High Security Cross Cut Paper & Optical Media Shredder w/ Auto Oiler, White

Product Description
The Formax® FD 8732HS offers high-security paper shredding and optical media destruction in a single convenient, mobile unit. It meets the requirements of NSA/CSS Specification 02-01 for High Security Cross-Cut Paper Shredders and Specification 04-02 for Optical Media Destruction Devices. The FD 8732HS is listed on the July 2021 NSA/CSS EPL, and meets the 2018 requirements for particle size of 2mm x2mm for DVD and Blu-ray destruction.

The paper cutting head shreds paper down to 1mm x 5mm particles. It features AutoStart/Stop, Auto Reverse to clear the in-feed, a heavy duty molded plastic waste bin, and the EvenFlow™ Automatic Internal Oiling System that lubricates the paper cutting blades automatically for peak performance.

The dual-head optical media system reduces media into particle sizes of 2mm x 2mm or less, including all types of CDs, DVDs, and Blu-ray discs. The optical media particles are contained in a separate waste bin for easy disposal.

Standard features include an easy-to-use LED control panel, geared chain-driven cutting heads, heavy-duty all-metal cabinet with casters, separate feed openings, and lifetime guaranteed waste bins. It also includes the EvenFlow™ Automatic Internal Oiling System that lubricates the cutting heads automatically during use.

The FD 8732HS is a rugged, user-friendly high-security solution to destroy both paper and optical media, ensuring top secret data remains top secret, and out of the wrong hands.

Features:
  • NSA/CSS EPL Listed
  • Meets high security requirements
  • Shreds paper, Blu-ray, CDs, DVDs
  • Separate feed/waste bins
  • Automatic Oiling System
  • LED Control Panel
  • Energy-saving ECO Mode


PRICE
$10,489.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth26 in
Height45 in
Weight530 lbs
Shred Size1/16" x 3/16" (paper), 1/6" (media)

Product Details

Specialty ShreddingCDs, DVDs, Blu-ray discs
Manual Reverse ModeYes
Jam FreeNo
MaterialSteel, Metal, Plastic
Manufacturers Part NumberFD8732HS
Sheet Capacity15
Continuous OperationYes
BrandFormax
TypeHigh Security Shredder
ColorWhite
Hertz60 Hz
Automatic StartYes
Automatic StopYes
Country of OriginMade in USA
Automatic Shut OffYes
Voltage110 - 220 V
Cutting TypeCross Cut
Package Quantity1
DescriptionHigh Security Paper and Optical Media Shredder
Full Bin IndicatorYes
Auto Reverse on JamsYes
Security LevelP-7, O-6

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsuL, TAA Compliant, NSA/CSS EPL Listed