Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB2240099

MPN #: FD 8650HS

Formax® High Security Cross-Cut Paper Shredder with Auto Oiling System

Product Description
Formax® FD 8650HS High Security Office Shredders offers Level 6 Security, with an automatic oiler that oils the cutting blades periodically for optimal performance. The FD 8650HS is an office size shredder with industrial strength, and shreds up to 15 sheets at once, up to 24 feet per minute, with a shred size of 1/32" x 3/16". Evaluated by the NSA, it meets the requirements of NSA/CSS specification 02-01 for Level 6 high security cross cut shredders.

The extra wide feed opening handles documents up to 16" wide and the large waste bin holds up to 53 gallons. In addition, the ECO Mode saves energy by automatically switching into standby mode after 5 minutes of inactivity. Commercial-grade features include an easy-to-use LED control panel with load indicator, heat-treated steel blades, a steel cabinet, lifetime guaranteed waste bin, and a powerful AC geared-motor ensuring years of reliable performance and information security in your office environment.

Features:

  • NSA Level 6 High Security
  • Automatic Oiling System
  • Extra-wide 16" feed opening
  • Shred size: 1/32" x 3/16"
  • LED Control Panel
  • Energy-saving ECO Mode


PRICE
$6,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth24 in
Height43 in
Shred Size1/32" x 3/16"
Throat Width16 in

Product Details

TypeHigh Security Shredder
ColorWhite
Jam FreeYes
Automatic Shut OffYes
Cutting TypeHigh Security
Bin Capacity Gallons53 gal
MaterialMetal
DescriptionHigh Security Paper Shredder
Package Quantity1
Manufacturers Part NumberFD 8650HS
Full Bin IndicatorYes
Sheet Capacity15
Auto Reverse on JamsYes
Continuous OperationYes
Security Level6
BrandFormax
Speed24 ft/min

Warranty

Warranty90 days