Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177610

MPN #: GC017

NOCO® 12V Plug Socket with Battery Clamps, 16 AWG, 18-1/2"L Cable

Product Description
The 12V Adapter Plug with Battery Clamps connects directly to your battery with integrated battery clamps. Easily power your favorite 12-volt devices directly from your battery, like a tire inflator, vacuum, coffee maker, fan, cooler and more. It features fused connections for increased safety and a water-resistant cap to protect the 12-volt female plug socket from the elements. Made from a high-conductivity 16AWG 100-percent copper wire and a rated capacity of 15-amperes.

Features:
  • Leave GC017 hard-mounted to battery terminals and connect directly to 12V power whenever you need it
  • All-new needle-nose profiles ensure a secure fit on smaller terminal connections. A wide 1-1/4 in span and improved clamping force are designed to securely accommodate any terminal size
  • Built-in fused connection for protection against short circuit
  • Molded strain reliefs prevent unwanted strain on the wire connections
  • What's In The Box- NOCO® GC017 12-Volt Adapter Plug Socket with Battery Clamps Hex Wrench (3mm)
  • Input: X-Battery Micro Clamps
  • Output: 12 Volt Female Plug Adapter
  • Fuse- 20 Amp Micro Blade Fuse


PRICE
$13.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width2-5/8 in
Height3 in
Weight0.4 lbs
Cord Length1-1/2 ft
Cord Gauge16 ga

Product Details

Package Quantity1
Description12V Plug Socket with Battery Clamps
ColorMulti-colored
Manufacturers Part NumberGC017
BrandNoco