Benefits:
- Rubber molded grip, handle exhaust, and swivel air inlet for enhanced operator comfort
- Quick change belt replacement for easier maintenance
- Adjustable sanding arm for versatile access
Weights & Dimensions
| Length | 12 |
| Weight | 2 lbs |
Product Details
| Max RPM | 22000 rpm |
| RPM | 22000 rpm |
| Type | Air Belt Sander |
| CFM | 59 CFM |
| Horsepower | 0.35 HP |
| Color | Red/Black |
| Power Type | Pneumatic |
| Side Grip Handle | Yes |
| Description | Air Belt Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | 6151939779 |
| Average CFM | 59 |
| Exhaust | Rear |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |