Urrea 7" Heavy Duty Vertical Polisher, 4000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
These powerful tools create high-quality, scratch- and mark-free finishes. They produce very low vibration and noise levels. Ideal for ironwork repairs and auto body work. Ergonomic handle. 7" disc. Auto-stop throttle is activated when user lets go. Side air exhaust through the handle's center hole
PRICE
$209.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Pad Size | 7 in |
| Hose Size Inside Diameter | 3/8 |
| Diameter | 7 (Disc) in |
| Spindle Thread | 5/8-11 UNC in |
Product Details
| RPM | 4000 rpm |
| Type | Heavy Duty Use |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Description | Heavy Duty Vertical Polisher |
| Manufacturers Part Number | UP865S |
| Average CFM | 6 SCFM SCFM |
| Exhaust | Side |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |