Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynabrade

Model # :WBB1611228

MPN #: 15300

Dynabrade Dynafile III Abrasive Belt Tool, 20000 RPM

Product Description
Excellent for grinding welds, blending and deburring. Dynafile III Abrasive Belt Tool offers all the versatility of our world-famous Dynafile II, while serving up more power (.7 hp / 522 W) for faster material removal. Tool includes high-efficiency Rubber Drive Wheel, ideal for use with all abrasive belts. Includes 15350 Contact Arm for 1" wide x 18" long abrasive belts. Tool grinding head pivots 360 degrees. Soft grip handle assembly allows operator to apply additional force to contact wheel. Handle also offers enhanced control and maneuverability. Ergonomic 7 degree offset design.

PRICE
$989.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width6 in
Height4-7/8 in
Weight3 lbs
Hose Size Inside Diameter3/8

Product Details

Max RPM20000 rpm
RPM20000 rpm
CFM4.6 CFM
Horsepower0.7 HP
ColorSilver Belt Housing & Teal Handle
SeriesDynafile
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4" in
Pressure90 PSIG psi
MaterialAluminum/Composite
DescriptionDynafile III Abrasive Belt Tool
Package Quantity1
Manufacturers Part Number15300
ExhaustFront
BrandDynabrade

Warranty

WarrantyLifetime