Global Industrial
Model # :WB261880BK
Global Industrial 13" Stripping Pad, Black, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
13" Black Stripping Pad - 5 Per Case
Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Black stripping pad is for use with machines up to 350 RPM. Ideal for heavy duty wet stripping. Aggressively removes wax, dirt and finish. Sold 5 per case.
Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Black stripping pad is for use with machines up to 350 RPM. Ideal for heavy duty wet stripping. Aggressively removes wax, dirt and finish. Sold 5 per case.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 13 in |
Product Details
| Type | Stripping Pad |
| Package Quantity | 5 |
| Description | For Heavy Duty Wet Stripping |
| Pad Shape | Round |
| Color | Black |
| Application | Stripping |
| Manufacturers Part Number | 261880BK |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete, Ceramic Tile |
| Machine Speed | Up To 350 rpm |
| Brand | Global Industrial |