Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191273

MPN #: SPI03302K

K2® 1/3 HP Vertical Sump with Snap Action Switch, Quick Connect

Product Description
The K2® PRO 1/3 HP Submersible Sump Pump is designed for home sump pump applications. Engineered with the materials and performance the PRO prefers, the pump includes a Snap Action Vertical float switch for reliable and maintenance-free operation and fits into a 10" or larger sump basin. The top suction design filters debris, minimizes clogging, and reduces airlock. Maximum pumping capacity is 4000 gallons per hour at 0 feet and 3200 gallons per hour at 10 feet.

Features:
  • Heavy-duty cast iron construction, ideal for applications requiring a rugged submersible pump
  • Metal guard protected Snap Action float switch
  • Flexible impeller eliminates clogging
  • Quick Connect Fitting eliminates the need for PVC primer, glue or plumber's tape
  • Energy-efficient, PSC motor with thermal overload protection
  • Oil-filled motor for maximum heat dissipation and permanent lubrication
  • Lubricated ball bearings and shaft seal for long life
  • 5 Year Warranty


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/16
Width8-1/8 in
Height12-7/8 in
Cord Length10 ft
Switch Off Height4-1/2 in
Switch On Height9-1/4 in
Max Diameter Solids1/2 in
Min Sump Pit Diameter10

Product Details

Max Fluid Temperature131 °F
Impeller MaterialRubber
Phase1
Manufacturers Part NumberSPI03302K
Temperature of Liquid Pumped32 to 131
BrandK2
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/3 HP
ColorMulti-colored
Amperage6 A
Hertz60 Hz
Switch TypeSnap Action
Voltage115 V
Gallons per Hour4000 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron

Warranty

Warranty5

Compliance & Certifications

CertificationsCSA, UL