Liberty Pumps 237 1/3 HP, 115V, 18FT Shutoff, 37 GPM, 10FT Cord Sump Pump
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, Hi performance submersible pump with aluminum housing for superior motor cooling. Quick-disconnect 10 ft. standard power cord allows replacement of cord in seconds without breaking seals to motor. This has an energy efficient motor that draws only 5.2 Amps.
PRICE
$216.75
1
1
Expected on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/5 in |
| Width | 9-1/2 in |
| Height | 10-1/2 in |
| Weight | 11 lbs |
| Cord Length | 10 ft |
| Switch Off Height | 3-1/2 in |
| Switch On Height | 7 in |
| Max Diameter Solids | 3/8 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 10 |
Product Details
| Max Fluid Temperature | 140 °F |
| Impeller Material | High Temperature Engineering Thermoplastic |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | 237 |
| Brand | Liberty Pumps |
| Solids Handling | Yes |
| Type | Submersible Sump Pump |
| Horsepower | 1/3 HP |
| Color | Orange |
| Amperage | 5.2 A |
| Series | 230 |
| Hertz | 60 Hz |
| Switch Type | Vertical |
| Voltage | 115 V |
| Gallons per Hour | 2640 gal/hr |
| Housing Material | Aluminum |
| Base Material | Plastic |
| Shaft Seal Material | Stainless Steel |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | SSPMA, CSA, UL Listed, ISO 9001 |