Liberty Pumps SPAC-237 1/3 HP, 115V, 22FT Shutoff, 37 GPM, 10FT Cord Sump Pump
Write a Review
|
Questions & Answers (0)
Product Description
The SPAC-237 is assembled sump pump system with Liberty 237 1/3 HP sump pump. The molded pump platform helps to secure pump and reduce potential jamming from debris. This assembled sump pump kit features an 18 in. x 22 in. Polyethylene sump pit and cover with gasket and hardware, a pre-assembled 1-1/2 in. schedule 40 PVC discharge pipe and a molded pump support platform that raises the pump off the bottom of the pit.
PRICE
$412.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 22-1/2 in |
| Height | 24-3/4 in |
| Weight | 27 lbs |
| Cord Length | 10 ft |
| Switch Off Height | 3-1/2 in |
| Switch On Height | 7 in |
| Max Diameter Solids | 3/8 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 140 °F |
| Impeller Material | High Temperature Engineering Thermoplastic |
| Discharge Connection Type | Schedule 40 PVC Discharge Pipe |
| Manufacturers Part Number | SPAC-237 |
| Brand | Liberty Pumps |
| Solids Handling | Yes |
| Type | Submersible Sump Pump |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 5.2 A |
| Series | SPAC |
| Hertz | 60 Hz |
| Switch Type | Vertical |
| Voltage | 115 V |
| Gallons per Hour | 2640 gal/hr |
| Housing Material | Aluminum |
| Shaft Seal Material | Stainless Steel |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | SSPMA, CSA |