Liberty Pumps 257 1/3 HP, 115V, 22.9FT Shutoff, 44 GPM, 10FT Cord Sump Pump
Write a Review
|
Questions & Answers (0)
Product Description
Rugged and dependable heavy-duty cast iron pump with powder coat finish. Liberty's "workhorse" sump pump features a unique one-piece cast iron body, quick-disconnect power cord. With a durable, epoxy powder coat finish and vortex style impeller, Liberty's 257 VMF pump is the perfect choice for basement de-watering. This VMF switch, magnetically operated vertical float –operates in a 10 in. Dia sump. Vertical Magnetic Float (VMF) models (257, 287 and 297) are not recommended for effluent applications due to their short On/Off cycle. Wide angle float models are better suited for effluent applications and are easily adjustable for different On/Off levels.
PRICE
$227.25
1
1
Expected on or around 10/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 6-1/2 in |
| Height | 10-2/3 in |
| Weight | 23 lbs |
| Cord Length | 10 ft |
| Switch Off Height | 3-1/2 in |
| Switch On Height | 7 in |
| Max Diameter Solids | 1/2 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 10 |
Product Details
| Max Fluid Temperature | 140 °F |
| Impeller Material | High Temperature Engineering Polymer |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | 257 |
| Temperature of Liquid Pumped | 104 Continuous duty, 140 Intermittent |
| Brand | Liberty Pumps |
| Solids Handling | Yes |
| Type | Submersible Sump Pump |
| Horsepower | 1/3 HP |
| Color | Orange |
| Amperage | 8 A |
| Series | 250 |
| Hertz | 60 Hz |
| Switch Type | Vertical |
| Voltage | 115 V |
| Gallons per Hour | 3000 gal/hr |
| Housing Material | Cast Iron |
| Base Material | Cast Iron |
| Shaft Seal Material | 416 Stainless Steel |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | SSPMA, CSA |