Zoeller Mighty-Mate M57 Automatic Submersible Sump Pump 57-0001, 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
Float operated submersible (NEMA 6) 2 pole mechanical switch and variable level long cycle. Oil-filled, hermetically sealed, automatic reset thermal overload protected motor. Maximum temperature for effluent or dewatering 130 degree F (54-degree C). Corrosion resistant powder coated epoxy finish. Stainless steel screws, switch arm, guard and handle. Non-Clogging vortex impeller. Solid buoyant polypropylene float. Switch-Off Height (in.) : 3 Switch-On Height (in.) : 7.25.
PRICE
$299.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/8 in |
| Height | 10-1/8 in |
| Weight | 29 lbs |
| Cord Length | 9 ft |
| Switch Off Height | 3 in |
| Switch On Height | 7-1/4 in |
| Max Diameter Solids | 1/2 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 130 °F |
| Impeller Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 57-0001 |
| Submersible | Yes |
| Brand | Zoeller |
| Solids Handling | Yes |
| Type | Submersible Sump Pump |
| Horsepower | 3 HP |
| Color | Green |
| Amperage | 9.7 A |
| Series | Mighty-Mate |
| Hertz | 60 Hz |
| Switch Type | Automatic |
| Voltage | 115 V |
| Gallons per Hour | 2580 gal/hr |
| Housing Material | Cast Iron |
| Base Material | Cast Iron |
| Shaft Seal Material | Carbon/ceramic |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | CSA, SSMPA, UL |