Features:
- For use with external Torx® fasteners
- Black oxide finish is corrosion resistant
- Heat treated socket for durability
- Hard stamped size markings
- For use with manual drive tools only
- Includes socket rail for storage and organization
Weights & Dimensions
| Socket Depth Style | Standard |
| Set Size Range | E4 - E24 |
| Drive Size | 1/4, 3/8, 1/2 in |
Product Details
| Measuring System | Torx |
| Number of Pieces | 13 |
| Material | Alloy Steel |
| Description | External Torx Socket Set |
| Color | Black |
| Manufacturers Part Number | 80583 |
| Tip Type | External Torx |
| Brand | Gearwrench |