Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB2939952

MPN #: 890040

Gearwrench® 39 Piece Pass-Thru™ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang

Product Description
The Pass-Thru™ socket and GearRatchet™ ratchet system by Gearwrench® were designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.

Features:
  • Socket system features the Pass-Thru™ drive system that links drive tools and sockets
  • Set includes hex, Torx®, Phillips® and slotted bit sockets
  • Broached for use with 1/4" and 3/8" conventional square drive ratchets
  • Reach fasteners in tight spaces with ease
  • Bits made of S2 steel for strength and durability
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Hard stamped size markings
  • Includes blow mold case for storage and organization


PRICE
$169.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Set Size Range1/16" - 3/8"
Drive Size1/4, 3/8 in

Product Details

Measuring SystemSAE
Number of Pieces39
MaterialAlloy Steel
DescriptionPass-Thru SAE and Metric Socket Set
RatchetingNo
ColorSilver
Manufacturers Part Number890040
Tip TypeSlotted, Phillips, Hex, Torx
BrandGearwrench