Infinity Instruments 13" Wall Clock, Black
Write a Review
|
Questions & Answers (0)
Product Description
Large numerals, red true silent sweep hand, shatter resistant lens.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 2 in |
| Height | 13 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 13" Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 15018BK-4017 |
| Shape | Round |
| Brand | Infinity Instruments |
Warranty
| Warranty | 2 yr |