Milton 131, Safety Blow Gun and 4" Extension, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
This safety Blow Gun has a 1/4" NPT air inlet and includes a 4" straight extension. This product is OSHA compliant, as it limits pressure to 30 PSI when dead ended. The added extension makes this a great Blow Gun for those hard to reach places. Delivers up to 5.5 SCFM at 100 PSI.
PRICE
$21.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6IN |
| Width | 2-1/8 in |
| Height | 3/4 in |
Product Details
| CFM | 5.5 CFM |
| Made in the USA | Yes |
| Material | Zinc |
| Description | Safety Blow Gun and 4" Extension |
| Manufacturers Part Number | 131 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |