Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB892772

MPN #: F13483-0100

Bel-Art Write-On™ Label Tape 134830100, 40 Yards x 1"W, 3" Core, White, 3/PK

Product Description
Adheres to any clean surface, including PTFE fluoropolymer resin coated materials, and peels off without leaving a sticky residue. Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions. Consists of colored paper with rubber resin adhesive that resists moisture and most solvents. The tape will withstand a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours and can be used down to -80°C (-112°F). Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy. Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000).

Note: Sold in inner pack quantity includes 3 rolls, priced per each pack.

PRICE
$69.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 yd
Width1 in

Product Details

Core3"
Package Quantity3
DescriptionWrite-On™ Label Tape
ColorWhite
Manufacturers Part NumberF13483-0100
BrandBel-Art

Warranty

Warranty90 days