Pac Strapping® 1350# Composite Cord Strapping, 3/4"W x 1670'L, White
Write a Review
|
Questions & Answers (0)
Product Description
3/4" wide Composite Cord Strapping for use with galvinized buckles on a 8" diameter x 8" wide core, Material - Polyester Yarn/Propylene Coating. Composite cord strapping is unique in that it is made from linear polyester yarn for enhanced break strength while coated with a clear propylene resin for pliability. These versatile strapping solutions can be applied using hand tools and buckles. Its strength and adaptability make it suitable for a variety of applications, from logistics to agricultural industries.
PRICE
$88.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1670 ft |
| Thickness | 0.035 in |
| Strap Width | 3/4 in |
| Core Size | 8 x 8 in |
Product Details
| Break Strength | 1350 lb/in |
| Material | Polyester/Propylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | CC65-SC |
| For Use With | Galvanized Buckles |
| Brand | Pac Strapping |
| Recyclable | No |