Pac Strapping® 5/8X.017 SD-VS Steel Strapping, 5/8"W x 0.017" Thick, 16" x 3" Core, Black Waxed - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Steel strapping is a heavy-duty solution for securing and bundling items. It's made from tempered steel for extra strength and durability, making it ideal for heavy loads and tough environments. Available in various sizes, it's perfect for bundling pallets and other heavy items for transportation or storage. With steel strapping, you can be sure your goods are securely held together.
PRICE
$691.90 Sold in packages of 2 / $345.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2770 ft |
| Thickness | 0.017 in |
| Strap Width | 5/8 in |
| Core Size | 16 x 3 in |
Product Details
| Style | Regular Duty |
| Break Strength | 1260 lb/in |
| Material | Steel |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 5/8X.017 SD-VS |
| Brand | Pac Strapping |
| Recyclable | Yes |