Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345805

MPN #: 7100188786

3M™ Protecta® 1350200 PRO Chain Rebar/Positioning Lanyard, 22 in. Long, 310 Cap Lbs

Product Description
3M™ Protecta® 1350200 PRO Chain Rebar/Positioning Lanyard, 22 in. Long, 310 Cap Lbs1350200

Our PRO™ positioning lanyards provide high quality compliance at an economical price and are trusted by workers. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 22 in. (56cm) chain rebar assembly
  • Ideal for work positioning
  • Extremely durable twist link chain construction
  • Self-locking steel rebar hook at center
  • User friendly self locking snap hooks at leg ends
PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310
Extended Length1-5/16' in
SizeOne Size
Lanyard Length22 in
Adjustable LengthNo
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4
Working Length22"

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionRebar Hook
MaterialTwist Link Chain, Zinc Plated Steel
Manufacturers Part Number7100188786
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeChain/Web Rebar Lanyard
ColorSilver
SeriesPRO
StyleStandard
Leg Connection TypeRebar Hook
DescriptionPRO™ Chain Rebar/Positioning Lanyard
Package Quantity1
Lanyard MaterialSteel

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32