Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1346217

MPN #: 7012817335

3M™ Protecta® 1340040 PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs

Product Description
3M™ Protecta® 1340040 PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs1340040

Our PRO™ Pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO™ Pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 6 ft. (1.8m) single-leg lanyard
  • Tie-back designed and rated
  • Lightweight user friendly design
  • PVC shock pack with protected label
  • Dual-layer high strength/abrasion resistant webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hook and tie-back hook
  • Impact indicator
PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Extended Length6' in
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Adjustable LengthNo
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionSnap Hook
MaterialPolyester Tubular Web
Manufacturers Part Number7012817335
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeShock Pack
ColorRed
SeriesPRO Pack
StyleTie-Back
Leg Connection TypeTie-Back Hook
Package Quantity1
DescriptionPRO™ Tie-Back Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1