Beta 1370 Engineer's Hammer, 21 oz. Head, 13"L Hickory Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1370 engineer's hammer features a solid hickory wood handle for comfort and durability. This medium-heavy weight 21 oz (600 g) head is good for metal forming and other operations that require some power with control. Overall length is 13"; head is 4-3/4" long with a 1-3/16" (30mm) square face.
PRICE
$35.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 4-3/4 in |
| Height | 1-3/16 in |
| Weight | 2 |
| Head Length | 4-3/4 in |
| Handle Length | 13 |
| Head Weight | 1.31 lbs |
| Face Diameter | 1-3/16 in |
Product Details
| Handle Material | Hickory Wood |
| Type | Engineer's Hammer |
| Handle Type | Solid Hickory Wood |
| Material | Hickory Wood |
| Description | Engineer's Hammer |
| Manufacturers Part Number | 013700056 |
| Brand | Beta |