Square Scrub Doodle Scrub 5-1/4" x 10-1/2" Driver Pads, White, Pack of 48
Write a Review
|
Questions & Answers (0)
Product Description
The White Driver Pad is primarily a spacer pad. Just 1/4" thick, use this pad with sandpaper and diamonds . Always check spacer and driver pads frequently for wear and replace as needed. DO NOT USE WITH ABRADER PLATE!
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 5-1/4 x 10-1/2 in |
Product Details
| Type | Driver Pad |
| Package Quantity | 48 |
| Pad Shape | Rectangular |
| Color | White |
| Manufacturers Part Number | SS P0511DRIVER |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |