Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :T9FB2682385

MPN #: 32XL037-6A4

Powerhouse 32XL037-6A4 Aluminum / Clear Anodized 32 Tooth 2.037" Pitch Finished Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$111.25  Sold in packages of 5 / $22.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width0.563 in
Pitch Diameter2.037 in
Diameter2.017 in

Product Details

Type6
FinishClear Anodized
MaterialAluminum
Manufacturers Part Number32XL037-6A4
Bore TypeFinished Bore
Number of Teeth32
Tooth Style(L) 3/8 pitch
BrandPowerhouse Timing