Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wheaton

Model # :WBB3072891

MPN #: W217000

Wheaton® 1 oz Bottles, Wide Mouth, Round, Clear, 33-400 PTFE Lined Caps, Case of 48

Product Description
Wheaton® Wide Mouth Round Glass Bottles, 30mL or 1oz Clear, 33-400 Finish White caps feature a PTFE Liner Bottles are manufactured from clear Type III soda lime glass Wide mouth bottles are ideal for dry and viscous samples Taller & narrower than Straight Sided Jars Packaged in convenience packs with caps attached to maintain cleanliness Hazardous communication label included with each case of bottles which allows for content ID and safety notification Tamper evident seal included with each case of bottles keeps bottle sealed which protecting contents from accidental misuse PTFE-faced liners resist attack from virtually all chemicals at room temperature and provide a tight seal with a low moisture transmission rate. Ideal for analytical lab samples, high purity chemicals, strong acids, solvents, environmental samples, pharmaceuticals, and diagnostic reagents. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning

PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1-1/4 in
Diameter12mm

Product Details

Neck Finish33-400
Capacity1.8
MaterialGlass/PTFE
Package Quantity48
DescriptionBottles, Wide Mouth
ColorClear
Manufacturers Part NumberW217000
BrandWheaton