Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788467

MPN #: TRQ95901

Tekton 1/4", 3/8", 1/2'' Micrometer Torque Wrench Set, 20 - 200, 10 - 100 , 40 - 200 Ft-Lbs, 3 Piece

Product Description
Features:
  • Accurate within ±3% for Both Directions – The actual calibration accuracy will be stated on the certificate for your wrench, but will be no worse than ±3%
  • Full-Range Calibration Using the ISO Standard – Since each torque wrench is calibrated to the ISO standard, it also meets and exceeds the ASME standard
  • Serialized Certificates of Calibration – Each wrench includes a certificate that shows serial number, test results, and test equipment and conditions
  • 90-Tooth Fixed Ratchet Head – The single half-moon pawl maintains 9 teeth engaged with the gear at all times, so it won't skip under stress and the 4-degree swing arc reduces length of travel
  • Easy-to-Read Micrometer Scales – The single-unit scale is marked with high-contrast laser markings on a satin-finished handle body to reduce glare
  • 3-pc. torque wrench cases
  • 1/4 in. x 1/4 in. magnetic hex bit holder socket
  • 1/4 in. (F) X 3/8 in. (M) adapter
  • 3/8 in. (F) x 1/4 in. (M) reducer
  • 1/2 in. (F) x 3/8 in. (M) reducer
  • 3-pc. certificates of calibration
Set Includes
  • 1/4 Inch Drive 90-Tooth Dual-Direction Micrometer Torque Wrench 20 - 200 in-lb
  • 3/8 Inch Drive 90-Tooth Dual-Direction Micrometer Torque Wrench 10 - 100 ft-lb
  • 1/2 Inch Drive 90-Tooth Dual-Direction Micrometer Torque Wrench 40 - 200 ft-lb


PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in
Weight5 lbs
Max Torque200 ft-lb
Drive Size1/4, 3/8, 1/2 in

Product Details

StyleRatcheting Micrometer
TypeMicrometer Torque Wrench Set
Impact ApprovedNo
ColorSilver
Manufacturers Part NumberTRQ95901
BrandTekton

Compliance & Certifications

CertificationsCalibration Certificate, ASME Standards, ISO 6789