Beta 666/10 Zero Reset 1/2" Drive, Click Type Torque Wrench, 40-200 Nm
Write a Review
|
Questions & Answers (0)
Product Description
With Beta's Zero Reset Technology torque wrenches, releasing the tension after each use is not required due to high-performance materials and heat treatment of both the spring and component parts of the adjustment system. These torque wrenches are user friendly with high scale visibility and easy-to-select settings with extremely accurate increments.The graduated vernier scale allows minimum interval fractions to be set up in tenths of ft-lb. The double graduation in Nm allows for clearer, simpler torque visibility. The 72 tooth mechanism reversible ratchet makes for quick, accurate wrench operation, ensuring a take-up angle of no more than 5°. These torque wrenches are ideal for right-hand tightening with a torque accuracy of ± 3%. The bi-material, ergonomic handle, ensures a safe, comfortable hold and is made from materials resistant to fuel, oil and industrial liquids. 100% Italian made, these torque wrenches are designed, manufactured, assembled, tested and certified in Italy.
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Drive Size | 1/2 in |
Product Details
| Manufacturers Part Number | 6660720 |
| Type | Torque Wrenches |
| Color | Black and Orange |
| Brand | Beta |