Features:
- Heavy Duty
- 4" Centers
- Single Lever Ceramic Cartridge Valve
- Solid Brass Construction
- 0.5 GPM Aerator Installed
- 1.5 GPM Aerator Included
Weights & Dimensions
| Centers | 4 in |
| Connection Size | 1/2 in |
| Spout Reach | 5-1/4 in |
| Spout Height | 2-1/4 in |
Product Details
| Color | Silver |
| Gallons per Minute | 0.5 gal/min |
| Mounting Location | Deck Mount |
| Material | Brass |
| Manufacturers Part Number | 14-520L |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |