- Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
- Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage
- 12-Point Socket Opening – Get more access positions for multiple types of fasteners, including hex, double hex, and square
- Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
- 11-pc. 1/4 in. shallow drive 12-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- Socket rail
Tekton 1/4" Drive Shallow 12 Point Socket Set with Rail, 11 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/32 - 9/16 in |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 11 |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHD90103 |
| Brand | Tekton |