- Strong, Precise Steel Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners
- Straight, Permanent Connection – Bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
- Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
- Carrying Case – Made from a high-density polyethylene material and withstands exposure to common lubricants, fuels, and solvents
- 9-pc. inch hex bit sockets: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- 14-pc. metric hex bit sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- 9-pc. torx bit sockets: T30, T40, T45, T47, T50, T55, T60, T70, T80
- 5-pc. slotted bit sockets: 1/4, 5/16, 3/8, 1/2, 5/8 in.
- 3-pc. TR Triple Square bit sockets: MT14, MT16, MT18
- Magnetic bit holder
- Carrying case
Tekton 1/2" Drive Hex, Torx, TR Triple Square, Phillips & Slotted Bit Socket Set, 44 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 1/4 - 3/4 in, 6 - 19 mm, T30 - T80 |
| Drive Size | 1/2 in |
Product Details
| Type | Bit Socket Set |
| Measuring System | SAE (Fractional), Metric(MM), Torx |
| Number of Pieces | 44 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB92304 |
| Brand | Tekton |