Global Industrial
Model # :WB292944
Global Industrial® 14" Dia. Flexible Duct For Global Industrial Air Scrubber, 32'L
Write a Review
|
Questions & Answers (0)
Product Description
Ducting easily converts air scrubber (sold separately) to a Negative Air Machine with convenient, flexible ducting. Duct includes quick-connect coupling for easy attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 ft |
| Diameter | 14 in |
| Fan Diameter | 14 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Polyvinyl |
| Description | Flame Retardant Flexible Duct |
| Color | Yellow & Black |
| Manufacturers Part Number | 292944 |
| For Use With | Global Industrial Air Scrubber 292938 |
| Brand | Global Industrial |