Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276429

MPN #: TC2007Z

Buyers Products 7-Way Stamped Zinc Trailer Connector - Trailer Side - TC2007Z

Product Description
Buyers Products 7-Way Stamped Metal Trailer Connector is a flat terminal slot, trailer-side connector. It attaches to an existing trailer wiring lead and is commonly used to make a power connection between the vehicle and a utility or travel trailer. It features a durable zinc finish.

Features
  • Provides a secure electrical connection between your vehicle and trailer.
  • Durable die-cast zinc construction.
  • Built-in safety latch assures a secure connection.


PRICE
$7.10

Min. purchase quantity is 6
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-5/9 in
Depth5-5/7 in
Height3-2/3 in
Weight0.3 lbs

Product Details

TypeTrailer Side
Endway (Number of Pins)7
For Use WithTravel Trailers, Fifth Wheel and Gooseneck Trailers, Boat Trailers
Mounting LocationFlat
Voltage6-24 V
Startway (Number Of Pins)7
MaterialZinc
Description7-Way Stamped Zinc Trailer Connector
Manufacturers Part NumberTC2007Z
BrandBuyers Products

Warranty

Warranty1 Year, No Labor