Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drum & Floor Fans

Discover industrial-grade drum and barrel fans, designed for optimal air cooling and circulation in commercial environments. These robust industrial fans are ideal for floor drying, water damage restoration, and efficient ventilation. Constructed from durable materials, our floor fans ensure long-lasting performance and enhanced airflow, making them a reliable choice for various applications.
71 Results

No-Tilt Drum & Barrel Fans

No-Tilt Drum & Barrel Fans
Available in variety of voltage horsepower ratings with multiple speeds for versatile cooling performance, No-Tilt Drum and Barrel Fans are designed to circulate air and help cool the environment in warehouses, factories, and other industrial settings. Some models feature built-in wheels that promote smooth, simple maneuverability around the facility.
CompareImageFan DiameterCFMHorsepowerVoltageNumber of SpeedsBrandModel #Price
Global Industrial™ 42" Portable Drum Blower Fan, 17600 CFM, 1 HP, 1 Phase
42 in
13200/17600 CFM
1 HP
120 V
2
Global Industrial
Ships Same Day
WB600554
$509.00
Global Industrial™ 48" Portable Drum Blower Fan, 19500 CFM, 1-1/2 HP, 1 Phase
48 in
17500/19500 CFM
1-1/2 HP
120 V
2
Global Industrial
Ships Same Day
WB600555
$765.00
Global Industrial™ 36" Blower Barrel Fan, Rotomold Plastic, 11,000 CFM, 2/5 HP, 1 Phase
36 in
11000 CFM
2/5 HP
115 V
3
Global Industrial
Ships Same Day
WB293039
$709.00
Maxx Air® Pro 60" Portable Heavy-Duty Drum Fan, 19000 CFM, 3/4 HP, 1 Phase
60 in
12000/19000 CFM
3/4 HP
120 V
2
Maxx Air
WBB3230969$1,049.00
Maxx Air™ 36" Belt Drive Heavy Duty Portable Barrel Fan BF36BD RED 10200 CFM
36 in
7300/10200 CFM
1/2 HP
120 V
2
Maxx Air
WBB736562$435.95
Maxx Air® 48" Portable Heavy-Duty Drum Fan, 18000 CFM, 1/2 HP, 1 Phase
48 in
10100/18000 CFM
1/2 HP
120 V
2
Maxx Air
WBB3230766$559.00
Global Industrial™ 24" Blower Barrel Fan, Rotomold Plastic, 4,500 CFM, 1/3 HP, 1 Phase
24 in
4500 CFM
1/3 HP
115 V
3
Global Industrial
Ships Same Day
WB293038
$549.00
Maxx Air™ 30" Direct Drive Heavy Duty Portable Barrel Fan BF30DDREDUPS 5500 CFM
30 in
3850/5500 CFM
1/3 HP
120 V
2
Maxx Air
WBB736561See price in cart
Master 30" Direct-Drive High Velocity Drum Floor Fan, 8,500 CFM, 1/3 HP
30 in
6000/8500 CFM
1/3 HP
120 V
3
Master
WBB2143800$375.95
Maxx Air® Pro Flex 36" Portable Ultra Durable Drum Fan, 9000 CFM, 1 HP, 1 Phase
36 in
6300/9000 CFM
1 HP
120 V
2
Maxx Air
WBB3230981$469.95
Showing 1-10 of 35 results

Mobile Tilt Drum & Barrel Fans

Mobile Tilt Drum & Barrel Fans
Mobile Tilt Drum and Barrel Fans boast a portable design that promotes efficient cooling and air circulation in a variety of warehouse and industrial facility applications. They are equipped with heavy-duty wheels for smooth-rolling maneuverability around the factory, while the tilt functionality allows workers to easily direct airflow where it is needed.
Showing 1-10 of 12 results

Floor Fans

Floor Fans
Our heavy-duty floor fans provide air cooling and circulation in commercial settings. These heavy-duty metal floor fan models vary in size from 12 inches to 30 inches and have up to three speeds. Some models provide oscillating airflow. Our floor fans are built with industrial-grade materials to provide long-lasting comfort, mobility, location versatility and storage convenience.
Showing 1-10 of 14 results

Outdoor Rated Mobile Tilt Drum Fans

Outdoor Rated Mobile Tilt Drum Fans
Outdoor-rated mobile tilt drum fans are designed to deliver cooling air to garages, warehouses, agriculture facilities, and other industrial settings. Our tilt drum blower fans provide two cooling speeds and feature a fully enclosed fan motor. The drum blower fan models we carry are approved for outdoor usage and have a max ambient temperature of 104. Wheeled frame with non-marking wheels & feet.

Hazardous Location Portable Barrel Fans

Hazardous Location Portable Barrel Fans
Equipped with heavy-duty wheels, making them easy to move around the facility and provide airflow where it’s needed, Hazardous Location Portable Barrel Fans provide safe, reliable cooling in industrial settings where combustible materials or vapors may be present. Mobile barrel fans have dual-voltage motors with a single-phase explosion-proof design enhance safety during operation.