Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB3214383

MPN #: FM-88W

XPOWER® 14" Oscillating Portable Outdoor Cooling Misting Fan with Built-In Water Pump & Hose

Product Description
Wave goodbye to discomfort this summer and say hello to XPOWER's® FM-88W commercial outdoor misting fan. Beat the heat and stay cool by taking full control of your ambient temperature while keeping dust, pollen, and flying insects at bay. By combining high coverage with portability, this misting fan has plenty of outdoor applications and is even useful all year long for indoor drying and air circulation.

Maximize outdoor comfort by reducing ambient temperatures quickly and conveniently. The FM-88W offers increased portability and versatility with a built-in water pump, so you don't need a water line. With multiple speeds and angles, you can cover spaces wide and small, and it's safe, durable, and built to last.

The FM-88W gives you the features you need. Drawing only 1 Amp of power, this mighty mister features a high airflow capacity of 1700 CFM and a built-in pump so you can draw water from our WT-90 mobile water reservoir tank or a 5 gallon utility bucket. With a small yet rugged design, 3 adjustable speeds, and 145° rotational angle positions and 56° oscillating feature, it has a sealed motor to protect it from water, contaminants and debris.

Whether you need temporary cooling for patios, outdoor dining, or camping trips, or long-term large coverage for heat-stressed industrial locations, greenhouses, livestock, equestrian, poultry production, or county fairs, XPOWER's® misting fans deliver. Want to cool off anytime, anywhere? XPOWER® has you covered.

Utilize the FM-88W oscillating misting fan in your patio for outdoor parties, sporting event, pool areas, picnics, and even for gardening/greenhouse. Stylish yet rugged for the outdoor, keeps you cool for your backyard activities. Our misting fans can lower ambient temperatures as much as 25° Fahrenheit.

Features:
  • Water line with built-in filter for maintenance free operation
  • Independent water pump speed control, water pump timer
  • Dial in the perfect amount of mist and air speed to achieve your desired cooling effect
  • Inline GFCI Protection built-in for safety against accidental shock
  • Dual-purpose utility fan for both air circulation and misting
  • Cooling solution that creates a comfortable outdoor environment
  • Convenient oscillating feature for maximum coverage and cooling
  • Utilize indoor without the misting feature as a whole room air circulator for cooling and ventilation
  • Set up in your garden and greenhouse to keep plants healthy
  • Lightweight, compact and durable polypropylene (PP) plastic housing design
  • Easy carry handle and cord wrap design
  • ETL/CETL safety certified and meet OSHA safety requirements


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-5/8 in
Depth17-1/8 in
Height23-1/2 in
Weight17 lbs
Cord Length10 ft
Fan Diameter14 in

Product Details

Assembly RequiredNo
Number of Speeds3
Fan TypeMisting Fan
Number of Blades4
Motor TypeSealed Motor
Mounting LocationFloor
Wattage115 W
MaterialInjection Mold Polypropylene
Manufacturers Part NumberFM-88W
Indoor/OutdoorOutdoor
BrandXPOWER
RPM1000/1250/1600 rpm
TypeOutdoor Cooling Misting Fan
CFM1700 CFM
Horsepower1/8 HP
ColorBlue
Amperage1 A
Hertz60 Hz
Voltage115 V
Oscillating/Non OscillatingOscillating
Power Cord TypeGFCI Plug

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL