Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230810

MPN #: CDMP1420BLU

Maxx Air® 14" Portable Mid Pressure Cooling Misting Fan w/ 20 Gal Water Tank, 1000 CFM, 1/10 HP

Product Description
The Maxx Air® Mini Mister is the perfect compact solution for outdoor sports programs as a sideline fan or as a commercial cooling station fan to combat heat stress. Our Quick Connect system makes startup a breeze-no assembly required! Superior pump pressure allows for up to 8 hours of continuous mist per fill and our powerful fan motor keeps you refreshed up to 15 feet away when using our 20 gal. cooler.

Features:
  • Moves up to 1,000 CFM on high
  • 6-8 hour run time with 20 gal. tank
  • Rugged steel fan with impact-resistant tank for indoor/outdoor applications
  • Quick and easy setup with fan and components storing in tank for transport
  • Use as a fan only with 3 speed pull chain or with mist via on/off rocker switch
  • OSHA compliant grilles and GFCI plug for worry-free operation
  • 1-year limited warranty


PRICE
$479.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth12-3/4 in
Height45 in
Weight38 lbs
Cord Length6 ft
Fan Diameter14 in

Product Details

Assembly RequiredNo
Number of Speeds3
Fan TypeMisting Fan
Number of Blades3
Motor TypeTotally Enclosed
Mounting LocationFree Standing
Wattage90 W
MaterialSteel/Polyethylene
Phase1
Blade TypeMetal
Manufacturers Part NumberCDMP1420BLU
Indoor/OutdoorIndoor/Outdoor
BrandMaxx Air
TypeIndustrial Misting Fan
CFM1000 CFM
Horsepower1/10 HP
ColorBlue
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeGFCI Plug

Warranty

Warranty1 yr