- 3-Speed Settings
- Wide Oscillation Design
- Adjustable Tilt
- Quiet Motor
- For Home or Office
- ETL Listed
Proaira 12" Oscillating Table Fan with Adjustable Tilt, 3 Speed Control, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 7 in |
| Height | 13-1/2 in |
| Weight | 4 lbs |
| Cord Length | 5 ft |
| Fan Diameter | 12 in |
Product Details
| Type | Desk/Table Fan |
| CFM | 173/210 CFM |
| Color | White |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Fan Type | Oscillating Table Fan |
| Mounting Location | Desk or Table |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 1 |
| Power Cord Type | Parallel |
| Manufacturers Part Number | DF12W |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |