Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB2352178

MPN #: VPX50GV61031

J&D 50" Panel Fan - Belt Drive - 230/460V - 1HP - 3PH - 22,300 CFM

Product Description
J&D Manufacturing's 50", 55" and 60" Panel Fans have a rugged x-frame mount with an efficient motor and a powerful balanced blade designed to create comfortable air velocity. The cushion-mounted maintenance-free bearings and heavy-duty automatic belt tensioning device make this fan one of the highest performing, lowest maintenance, greatest valued fans on the market!

PRICE
$1,255.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth48 in
Height59 in
Weight149 lbs
Fan Diameter50 in

Product Details

Max Ambient Temperature104 °F
Number of Speeds1
Fan TypePanel Fan
Number of Blades6
Motor TypeTotally Enclosed
Phase3
Blade TypeGalvanized Steel
Manufacturers Part NumberVPX50GV61031
Indoor/OutdoorIndoor
BrandJ&D Manufacturing
RPM470 rpm
CFM22300 CFM
Horsepower1 HP
ColorMetallic
Amperage3.2 / 1.6 A
Drive TypeBelt Drive
Hertz60 Hz
Voltage230 / 460 V
CFM High22300 CFM

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed