Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crown Verity

Model # :WI242521

MPN #: CV-BM-60

Crown Verity® CV-BM-60, Charcoal Grill, 60"L Grill Surface

Product Description
Crown Verity Charcoal Grill
Charcoal Grill Is Great For Charcoal Grilling Enthusiasts.

Charcoal grill features a simple slide action grate that adjusts the grilling surface to three heights for better cooking control. Grill bed is made with a high heat enamel finish. Fire box has four welded channels to ensure durability and prevent warping. The cooking grate is included and is reinforced in five areas along the length of the grate to help prevent warping. Welded rod around the entire surface of the cooking grate provides a stopping point to prevent food from rolling off. Includes removable legs for compact storage and countertop grilling. Legs slide into a heavy metal socket and are held in place with a pin for secure positioning. Each leg socket is reinforced with two welded supports for extra strength. Legs include swivel casters for easy mobility. Cooking surface measures 60"L x 24"W. Measures 72"L x 24"W x 31"H overall.

PRICE
$1,725.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height31 in
Compartment Length60 in
Weight127 lbs
Cooking Surface Dimensions60"L x 21"D

Product Details

ColorGray
MaterialStainless Steel
Burner Temperature ControlDial
DescriptionGrill Surface
Manufacturers Part NumberCV-BM-60
Fuel TypeCharcoal
BrandCrown Verity

Compliance & Certifications

CertificationsUL-ETL, NSF