- 3-Speed Settings
- High Performance Centrifugal Blades
- Wide Oscillation Design
- Remote Included with 2-Hour Programmable Timer
- Quiet, Powerful Motor
- Built-in Handle for Carrying
- Space Saving
- Minimum Assembly Required
- For Home or Office
- ETL Listed
Proaira 32" Oscillating Tower Fan, 3 Speed Control with Remote & Timer, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 32-3/4 in |
| Weight | 7 lbs |
| Cord Length | 5 ft |
| Fan Diameter | 32 in |
Product Details
| Type | Oscillating Tower Fan |
| CFM | 113/164 CFM |
| Color | Black |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Fan Type | Tower Fan |
| Mounting Location | Floor-Standing |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 1 |
| Power Cord Type | Parallel |
| Manufacturers Part Number | TF32RB |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |