Stainless Steel Icemaker Connector, Made from 304 Stainless that will not rust, 1/4" x 1/4" x 84"
Kissler 1/4 Turn Angle Stop, Chrome Plated, 5/8" FIP x 3/8" OD Comp - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.00 Sold in packages of 10 / $11.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8” Comp. x 3/8” Comp. |
Product Details
| Type | Angle Stop |
| Material | Brass |
| Package Quantity | 10 |
| Description | Turn Angle Stop |
| Color | Silver |
| Manufacturers Part Number | 88-9215 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |