Safety Switch Accessories
Voltage
Brand
Type
Length
Material
Width
Height
Color
Price
Related Products
Hospital Grade surge-protected units provide greater protection for line-voltage modules, including multi-stage defense L-N,L-G,N-G Provides 2 Outlets of protected power. Safety Clips protect outlets against dust, dirt and debris. Cable knockout on bottom for power service connection. Saves valuable real estate by mounting on outside of Structured Media Enclosures. Features EMI/RFI filtering and meets UL1449 standards
Features: UL Listed and CSA certified. Back shell has removable bell nozzle to accept adapter for liquid tight fittings. Recessed female contacts – finger recessed to prevent touching. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Split contact sleeve with nickel plated steel springs. Provides optimum insertion/withdraw force and constant contact pressure ...
Bircher Reglomat Assy ES-S3036 Ramp Trim Kit fits 30" x 42" Mat Use aluminum ramp trim kits from Bircher Reglomat to secure pressure-sensitive safety switch mats to the floor. Ramp trim increases safety by minimizing stumbling hazards and shifting of the mat. Features: Ramp trim kits are pre-cut to fit individual safety switch mats Ramp trim kits include mitre cutting, holes, screws, anchors, and rubber trim Ramp trim adds 2.5 inches to each side of safety mat where used Yellow/black adhesive awareness tape (sold separately) may be added to ramp trim for additional visibility
Bircher Reglomat CESM-21CB-2430 Safety Switch Mat 24" x 30" Black Durable and reliable pressure- sensitive safety switch mats, ramp trim kits (sold separately) and safety controllers (sold separately) from Bircher Reglomat. For protection of people around machinery, robots and other hazardous areas. When a person, forklift, or other vehicle activates the mat, it sends a signal to the controller to stop the machine. May also be used as a signal mat for activation of a device or counter through presence detection. Features: Molded, totally sealed design is water resistant NEMA 4 (IP67) ...
ESD3-06-24ACDC Safety Controller by Bircher Reglomat Features: External (manual) reset Rated PL e, meets machine safety category 3 acc. To EN ISO 13849-1 when used with safety switch mat (sold separately) Easy to wire: fail-safe wiring using 2 lead wires and an external terminating 8.2k Ohm resistor (supplied complimentary with safety mat) Two input terminals for added options Redundant safety outputs Auxiliary output Din rail mount NEMA 1( IP 30) Protection Class Reaction Time